TB TY232M-3 CABLE TIE 18LB 8IN ORAN

Item #: 1097084
Cat #: TY232M-3
UPC: 786210845845
Sign In or Register to view pricing and more.
Documents & Guides
THB TY232M-3 CABLE TIE 18LB 8

Overview

THB TY232M-3 CABLE TIE 18LB 8
Also known as: 786210845845, TY232M-3

Specifications

Width: 0.090 in
Color: Orange
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 8 in
Color: Orange
Diameter: 2 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)