CABLE TIE 120LB 24IN RED NYLON

Item #: 1078552
Cat #: TY277M-2
UPC: 786210117645
Sign In or Register to view pricing and more.
Documents & Guides
THB TY277M-2 CABLE TIE 120LB

Overview

THB TY277M-2 CABLE TIE 120LB
Also known as: 786210117645, TY277M-2

Specifications

Color: Red
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Red
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)