TB TY46M-6 CABLE TIE 50LB 7 BLUE ID

Item #: 1137435
Cat #: TY46M-6
UPC: 786210845555
Sign In or Register to view pricing and more.
Documents & Guides
THB TY46M-6 CABLE TIE 50LB 7

Overview

THB TY46M-6 CABLE TIE 50LB 7
Also known as: 786210845555, TY46M-6

Specifications

Color: Red
Width: 0.180 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Color: Red
Diameter: 1.750 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.100 in

Customer Reviews

No reviews for this product
(0)