Sign In or Register to view pricing and more.
Documents & Guides
Identification Cable Tie - Quadruple Strap Configuration, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 184.15mm (7.25 Inches), Width of 4.81mm (0.19 Inch), Thickness of 1.41mm (0.055 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Marking Pad Size of 63mm (2.48 Inches) x 26.99mm (1.062 Inches), Bulk Package
Overview
Identification Cable Tie - Quadruple Strap Configuration, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 184.15mm (7.25 Inches), Width of 4.81mm (0.19 Inch), Thickness of 1.41mm (0.055 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Marking Pad Size of 63mm (2.48 Inches) x 26.99mm (1.062 Inches), Bulk Package
Also known as: 786210826455, TY46MF
Specifications
Width: | 0.190 in |
Color: | Natural |
Diameter: | 1.750 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 7.100 in |
Width: | 0.190 in |
Diameter: | 1.750 in |
Material: | Nylon |
Color: | Natural |
Weight Capacity: | 50 lbs |
Length: | 7.100 in |
Customer Reviews
No reviews for this product
(0)