175 lb Extra Heavy Duty Cable Tie, 36" Long, 50/PK
Item #:
639511
Cat #:
CT36BK175-L
UPC:
051128593202
Sign In or Register to view pricing and more.
Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 36" (914 mm). Width: 0.34" (8.6 mm). Color: Black. Package Quantity: 50
Overview
Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 36" (914 mm). Width: 0.34" (8.6 mm). Color: Black. Package Quantity: 50
3Mâ„¢ Heavy-Duty Cable Ties hold wire bundles and harness components securely without slipping. These weather-resistant ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. They withstand a maximum operating temperature range of 32 to 185 degrees F (0 to 85 degrees C). 3Mâ„¢ Heavy-Duty Cable Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These UV-resistant ties are suitable for outdoor, as well as indoor use. These cable ties provide an added level of strength plus a larger bundle diameter for heavy-duty jobs. These cable ties are suitable for use with UL non-metallic air ducts and air connectors. UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated.
Also known as: 051128593202, CT36BK175-L, ty-rap, tie-wrap
Specifications
Width: | 0.340 in |
Weight Capacity: | 175 lbs |
Color: | Black |
Length: | 36 in |
Material: | Nylon |
Width: | 0.340 in |
Color: | Black |
Material: | Nylon |
Weight Capacity: | 175 lbs |
Length: | 36 in |
Customer Reviews
No reviews for this product
(0)