Cable Tie, Standard, 11-1/4" Long, Nylon, Natural Color, Bag of 100
Item #:
17988
Cat #:
RR-11-50-9-C
UPC:
705591672338
Sign In or Register to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, Nylon, Natural Color, 11.25 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100
Overview
Locking Cable Tie, Standard, Nylon, Natural Color, 11.25 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591672338, RR-11-50-9-C
Specifications
Width: | 0.180 in |
Color: | White |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 11.250 in |
Width: | 0.180 in |
Weight Capacity: | 50 lbs |
Length: | 11.250 in |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)