text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Catamount L-11-120-0-C Cable Tie, UV Nylon, Heavy-Duty, Black, 11.1" Long, 100/PK

UNSPSC:
Mfr Number: L-11-120-0-C
Rexel Part Number: 251122
UPC: 72849409189
What's your trade slang?

Product Description
My Price
$30.16 / 100  EA
Lead time for this product varies
EA
Min: 1 / EA

Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39121703
Color Black
Length 11 in
Material Nylon
Product Width 0.30 in
Type Cable Tie
Weight Capacity 120 lbs

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.