Cable Tie, Heavy, UV Rated Nylon, Black, 36" Long, 50/Bag
Item #:
21116
Cat #:
L-36-175-0-L
UPC:
728494105581
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant, 36 In Long, 175 lb Tensile Strength, UV Nylon, Black, 10-3/4 In Max Bundle Dia., 50 per Bag, Order in Multiples of 50, Heavy Cross Section
Overview
Cable Tie, Weather Resistant, 36 In Long, 175 lb Tensile Strength, UV Nylon, Black, 10-3/4 In Max Bundle Dia., 50 per Bag, Order in Multiples of 50, Heavy Cross Section
Also known as: 728494105581, L-36-175-0-L
Specifications
Weight Capacity: | 175 lbs |
Color: | Black |
Length: | 36 in |
Material: | Nylon |
Weight Capacity: | 175 lbs |
Length: | 36 in |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)