Cable Tie, Nylon, Standard,Natural Color, 7-1/2" Long, 1000/PK

Item #: 21833
Cat #: L-7-50-9-M
UPC: 728494917306
Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Standard Cross Section, Nylon, Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Natural Color. 50lb Rating, 1-3/4" Max Bundle Diameter, Package Quantity: 1000.

Overview

Intermediate Cable Tie, Non-Releasable, Standard Cross Section, Nylon, Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Natural Color. 50lb Rating, 1-3/4" Max Bundle Diameter, Package Quantity: 1000.
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494917306, L-7-50-9-M

Specifications

Length: 7 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)