Double-Head Cable Tie, 50lb, 6.3", Black
Item #:
720928
Cat #:
117-00019
UPC:
089306278955
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Double-Head Cable Tie, 6.3" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg
Overview
Double-Head Cable Tie, 6.3" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg
The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306278955, 117-00019
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 6.300 in |
Color: | Black |
Material: | Nylon |
Weight Capacity: | 50 lbs |
Length: | 6.300 in |
Customer Reviews
No reviews for this product
(0)