Cable Tie, Natural, UL Rated, PA66, 5.5"

Item #: 264367
Cat #: T18I9M4
UPC: 089306065357
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 5.5 Inch, UL Rated, 18 Pound Tensile Strength, PA66, Natura

Overview

Cable Tie, 5.5 Inch, UL Rated, 18 Pound Tensile Strength, PA66, Natura
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306065357, T18I9M4

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 5.500 in
Package Type: Bag
Size: Standard
Weight Capacity: 18 lbs
Material: Nylon
Package Type: Bag
Color: Natural
Width: 0.100 in
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)