Cable Tie, 30lb, 5.8", Natural, 100/PK
Item #:
351657
Cat #:
T30R9C2
UPC:
089306076834
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 100/pkg
Overview
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306076834, T30R9C2
Specifications
Size: | Standard |
Color: | Natural |
Width: | 0.100 in |
Weight Capacity: | 30 lbs |
Material: | Nylon |
Length: | 5.800 in |
Diameter Range: | 1.400 in |
Size: | Standard |
Width: | 0.100 in |
Material: | Nylon |
Diameter Range: | 1.400 in |
Color: | Natural |
Weight Capacity: | 30 lbs |
Length: | 5.800 in |
Customer Reviews
No reviews for this product
(0)