Cable Tie, 40lb, 8", Natural, (100PK)
Item #:
810127
Cat #:
T40R9C2
UPC:
089306080640
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8 Inch Long, UL Rated, 40 Pound Tensile Strength, PA66, Natural, (Sold In Multiples of 100)
Overview
Cable Tie, 8 Inch Long, UL Rated, 40 Pound Tensile Strength, PA66, Natural, (Sold In Multiples of 100)
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306080640, T40R9C2
Specifications
Size: | Standard |
Weight Capacity: | 40 lbs |
Color: | White |
Material: | Nylon |
Length: | 8.300 in |
Width: | 0.200 in |
Diameter Range: | 2.200 in |
Size: | Standard |
Color: | White |
Length: | 8.300 in |
Diameter Range: | 2.200 in |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Width: | 0.200 in |
Customer Reviews
No reviews for this product
(0)