Stainless Steel Wire Cable Tie, Black, 14" Long, 100lb Rating

Item #: 682413
Cat #: S6414
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Wire Cable Tie, Black, 14" Long, 100lb Rating

Overview

Stainless Steel Wire Cable Tie, Black, 14" Long, 100lb Rating
Also known as: S6414

Specifications

Weight Capacity: 100 lbs
Color: Black
Material: Stainless Steel
Length: 14 in
Width: 0.060 in
Weight Capacity: 100 lbs
Material: Stainless Steel
Width: 0.060 in
Color: Black
Length: 14 in

Customer Reviews

No reviews for this product
(0)