MTC CTAH7MH 7" PLENUM RTD MTG HOLE

Item #: 229056
Cat #: CTAH7MH
UPC: 639720226713
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MTC CTAH7MH 7" PLENUM RTD MTG HOLE CABLE TIE TENSILE 50LB CAPACITY BURGUNDY

Overview

MTC CTAH7MH 7" PLENUM RTD MTG HOLE CABLE TIE TENSILE 50LB CAPACITY BURGUNDY
Also known as: 639720226713, CTAH7MH

Specifications

Color: Brown
Length: 7 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Brown
Weight Capacity: 50 lbs
Length: 7 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)