1
more
Cable Tie, Light-Heavy Duty, 8.7" Long, UV Nylon, Black, 250/Pack
Item #:
163253
Cat #:
BT2LH-TL0
UPC:
074983412600
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 8.7 Inch Long, .275 Inch Wide, 2" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 250
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 8.7 Inch Long, .275 Inch Wide, 2" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 250
The BT2LH-TL0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 8.7” (221mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 250.
Also known as: 074983412600, BT2LH-TL0
Specifications
Width: | 0.275 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 8.700 in |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Family / Style: | Dome-Top® |
Width: | 0.275 in |
Weight Capacity: | 120 lbs |
Length: | 8.700 in |
Size: | Light-Heavy |
Color: | Black |
Material: | Nylon |
Product Thickness: | 0.065 in |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)