Cable Tie w/ Metal Barb, 12", Nylon, Natural, 1000/PK

Item #: 317813
Cat #: BT3S-M
UPC: 074983412129
Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, 12", Nylon, Standard Cross Section, Natural, Pack of 1000

Overview

Cable Tie w/ Metal Barb, 12", Nylon, Standard Cross Section, Natural, Pack of 1000
Cable Tie, Metal Barb, 12 Inches (305 mm) Length, Standard, Nylon, Natural. For indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983412129, BT3S-M

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Length: 12 in
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Natural
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Length: 12 in
Material: Nylon
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)