1
more
Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 24.4 (620mm) length, nylon 6.6, natural, bulk package.
Overview
Dome-Top® barb ty cable tie, light-heavy cross section, 24.4 (620mm) length, nylon 6.6, natural, bulk package.
The BT7LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983412877, BT7LH-C
Specifications
Width: | 0.275 in |
Color: | Natural |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 24.400 in |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Family / Style: | Dome-Top® |
Diameter Range: | 7 in |
Width: | 0.275 in |
Weight Capacity: | 120 lbs |
Length: | 24.400 in |
Size: | Light-Heavy |
Diameter Range: | 7 in |
Color: | Natural |
Material: | Nylon |
Product Thickness: | 0.065 in |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)