Cable Tie, Metal Barb, Light-Heavy, UV Black Nylon, 24.4" Long, 100/PK

Item #: 170096
Cat #: BT7LH-C0
UPC: 074983412884
Sign In or Register to view pricing and more.
Cable Tie, Metal Barb, Light-Heavy, UV Black Nylon, 24.4" Long, 100/PK

Overview

Cable Tie, Metal Barb, Light-Heavy, UV Black Nylon, 24.4" Long, 100/PK
The  BT7LH-C0  Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983412884, BT7LH-C0

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.400 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Diameter Range: 7 in
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 24.400 in
Size: Light-Heavy
Diameter Range: 7 in
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)