Cable Tie, Light-Heavy, UV Black Nylon, 27.5" Long, 50/PK
Item #:
240523
Cat #:
BT8LH-L0
UPC:
074983412914
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Light-Heavy, UV Black Nylon, 27.5" Long, 50/PK
Overview
Cable Tie, Light-Heavy, UV Black Nylon, 27.5" Long, 50/PK
Also known as: 074983412914, BT8LH-L0
Specifications
Width: | 0.275 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 27.500 in |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Family / Style: | Dome-Top® |
Width: | 0.275 in |
Weight Capacity: | 120 lbs |
Length: | 27.500 in |
Size: | Light-Heavy |
Color: | Black |
Material: | Nylon |
Product Thickness: | 0.065 in |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)