1
more
Cable Tie w/ Metal Barb, 30.7", Nylon, Natural, 100/PK
Item #:
181733
Cat #:
BT9LH-C
UPC:
074983412990
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 30.7", Nylon, Light-Heavy Cross Section, Natural, Pack of 100
Overview
Cable Tie w/ Metal Barb, 30.7", Nylon, Light-Heavy Cross Section, Natural, Pack of 100
The BT9LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983412990, BT9LH-C
Specifications
Width: | 0.275 in |
Color: | Natural |
Length: | 30.700 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Family / Style: | Dome-Top® |
Diameter Range: | 9 in |
Width: | 0.275 in |
Length: | 30.700 in |
Material: | Nylon |
Size: | Light-Heavy |
Diameter Range: | 9 in |
Color: | Natural |
Weight Capacity: | 120 lbs |
Product Thickness: | 0.065 in |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)