Panduit Pan-Steel MLT2S-CP316 Cable Tie, 100/PK
Item #:
30979
Cat #:
MLT2S-CP316
UPC:
074983543991
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Steel« Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. STandard cross section, Max bundle diameter: 2in, 7.9in, Tensile strength: 890, 100pc.
Overview
Pan-Steel« Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. STandard cross section, Max bundle diameter: 2in, 7.9in, Tensile strength: 890, 100pc.
The MLT2S-CP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part along the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety. Provides a strong, durable method of cabling bundle and can be used in a wide range of indoor, outdoor, and underground applications.
Also known as: 074983543991, MLT2S-CP316
Specifications
Width: | 0.180 in |
Color: | Natural |
Material: | Stainless Steel |
Length: | 7.900 in |
Width: | 0.180 in |
Material: | Stainless Steel |
Color: | Natural |
Length: | 7.900 in |
Customer Reviews
No reviews for this product
(0)