Stainless Steel Cable Tie, 0.180 x 14.3" Long, 4" Max Bundle
Item #:
30907
Cat #:
MLT4S-CP
UPC:
074983544028
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Cable Tie, 0.180 x 14.3 Inch Long, 4 Inch Max Bundle 200 Pound Loop Tensile Strength, Pack of 100
Overview
Stainless Steel Cable Tie, 0.180 x 14.3 Inch Long, 4 Inch Max Bundle 200 Pound Loop Tensile Strength, Pack of 100
The MLT4S-CP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4S-CP cable tie can be used in a wide range of indoor, outdoor, and underground applications.
Also known as: 074983544028, MLT4S-CP
Specifications
Weight Capacity: | 200 lbs |
Width: | 0.180 in |
Color: | Stainless |
Length: | 14.300 in |
Material: | 304 Stainless Steel |
Weight Capacity: | 200 lbs |
Color: | Stainless |
Material: | 304 Stainless Steel |
Width: | 0.180 in |
Length: | 14.300 in |
Customer Reviews
No reviews for this product
(0)