1
more
Selectively Coated Stainless Steel Cable Tie, Heavy, 7.9" Long, 50/PK
Item #:
101734
Cat #:
MLTC2H-LP316
UPC:
074983221271
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Nylon 11 Selectively Coated 316 Stainless Steel Cable Tie, Heavy Cross Section, 7.9" Long, .310" Wide, 2" Max Bundle, 250lb Rated, 50/PK
Overview
Nylon 11 Selectively Coated 316 Stainless Steel Cable Tie, Heavy Cross Section, 7.9" Long, .310" Wide, 2" Max Bundle, 250lb Rated, 50/PK
The MLTC2H-LP316 selectively nylon coated, self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any length along the tie body. The Nylon 11 coating is UV-resistant, low smoke, and halogen free. The coating also provides additional edge protection and prevents corrosion between dissimilar metals.
Also known as: 074983221271, MLTC2H-LP316
Specifications
Material: | Stainless Steel |
Color: | Stainless |
Width: | 0.310 in |
Length: | 7.900 in |
Material: | Stainless Steel |
Width: | 0.310 in |
Color: | Stainless |
Length: | 7.900 in |
Customer Reviews
No reviews for this product
(0)