Push Mount Tie, 7.9L (200mm), Standard,

Item #: 720845
Cat #: PLP2S-M
UPC: 074983555116
Sign In or Register to view pricing and more.
Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.9in, Tensile Strength: 222

Overview

Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.9in, Tensile Strength: 222
Also known as: 074983555116, PLP2S-M

Specifications

Color: Natural
Material: Nylon
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)