Cable Tie, Intermediate, 5.6" Long, Nylon, Green, 100/Pack

Item #: 31384
Cat #: PLT1.5I-C5
UPC: 074983547371
Sign In or Register to view pricing and more.
Cable Tie, Nylon, Intermediate Cross Section, Green, 6.1 Inch Long, .142 Inch Wide, 1.38" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Intermediate Cross Section, Green, 6.1 Inch Long, .142 Inch Wide, 1.38" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983547371, PLT1.5I-C5

Specifications

Width: 0.142 in
Color: Green
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Diameter Range: 1.380 in
Width: 0.142 in
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in
Diameter Range: 1.380 in
Color: Green
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)