Cable Tie, Standard, 6.2" Long, Nylon, Natural Color, 100/Pack

Item #: 31580
Cat #: PLT1.5S-C
UPC: 074983540167
Sign In or Register to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Natural Color, 6.2 Inch Long, .190 Inch Wide, 1-1/2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Natural Color, 6.2 Inch Long, .190 Inch Wide, 1-1/2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983540167, PLT1.5S-C

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.200 in
Product Thickness: 0.052 in
Diameter Range: 1.500 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Length: 6.200 in
Diameter Range: 1.500 in

Customer Reviews

No reviews for this product
(0)