Cable Tie, 34.2L (869mm), Extra-Heavy, W

Item #: 101632
Cat #: PLT10EH-Q0
UPC: 074983542505
Sign In or Register to view pricing and more.
Pan-Ty® lashing tie, extra-heavy cross section, 34.2 (869mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 34.2 (869mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983542505, PLT10EH-Q0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Black
Material: Nylon
Diameter Range: 10 in
Length: 34.200 in
Type: Weather Resistant
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.085 in
Weight Capacity: 250 lbs
Color: Black
Diameter Range: 10 in
Type: Weather Resistant
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Length: 34.200 in
Size: Extra-Heavy
Product Thickness: 0.085 in

Customer Reviews

No reviews for this product
(0)