1
more
Cable Tie, Intermediate, 8" Long, UV Nylon, Black, 100/Pack
Item #:
32399
Cat #:
PLT2I-C0
UPC:
074983540754
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Intermediate Cross Section, Black, 8.0 Inch Long, .142 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie, Weather Resistant Nylon, Intermediate Cross Section, Black, 8.0 Inch Long, .142 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Cable Tie, 8.0 Inches (203 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540754, PLT2I-C0, Solar Tie
Specifications
Width: | 0.142 in |
Color: | Black |
Weight Capacity: | 40 lbs |
Length: | 8 in |
Material: | Nylon |
Size: | Intermediate |
Type: | Weather Resistant |
Product Thickness: | 0.045 in |
Family / Style: | Pan-Ty® |
Width: | 0.142 in |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Color: | Black |
Length: | 8 in |
Size: | Intermediate |
Product Thickness: | 0.045 in |
Customer Reviews
No reviews for this product
(0)