Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 1000/PK

Item #: 31461
Cat #: PLT2I-M
UPC: 074983540310
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8", Nylon, Intermediate Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 8", Nylon, Intermediate Cross Section, Natural, Pack of 1000
Cable Tie, 8.0 Inches (203 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540310, PLT2I-M

Specifications

Width: 0.142 in
Color: Natural
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Natural
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)