Cable Tie, Intermediate, 8" Long, UV Black Nylon, 1000/PK

Item #: 31435
Cat #: PLT2I-M0
UPC: 074983540334
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8", UV Black Nylon, Intermediate Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 8", UV Black Nylon, Intermediate Cross Section, Natural, Pack of 1000
Cable Tie, 8.0 Inches (203 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540334, PLT2I-M0

Specifications

Width: 0.142 in
Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Type: Weather Resistant
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Type: Weather Resistant
Family / Style: Pan-Ty®
Color: Black
Length: 8 in
Size: Intermediate
Product Thickness: 0.045 in

Customer Reviews

No reviews for this product
(0)