Cable Tie, Standard, 11-1/2", Nylon, Natural, 1000/PK
Item #:
30485
Cat #:
PLT3S-M
UPC:
074983540617
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 11.5", Nylon, Standard Cross Section, Natural, Pack of 1000
Overview
Cable Tie, 11.5", Nylon, Standard Cross Section, Natural, Pack of 1000
Cable Tie, 11.5 Inches (292 mm) Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540617, PLT3S-M
Specifications
Width: | 0.190 in |
Size: | Standard |
Length: | 11.500 in |
Color: | Natural |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Product Thickness: | 0.052 in |
Family / Style: | Pan-Ty® |
Width: | 0.190 in |
Length: | 11.500 in |
Weight Capacity: | 50 lbs |
Product Thickness: | 0.052 in |
Size: | Standard |
Color: | Natural |
Material: | Nylon |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)