1
more
Cable Tie, Light-Heavy, 14-1/2" Long, Heat Stabilized Nylon, 250/PK
Item #:
25519
Cat #:
PLT4H-TL30
UPC:
074983539581
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 14.5", Heat Stabilized Nylon, Light-Heavy Cross Section, Black, Pack of 250
Overview
Cable Tie, 14.5", Heat Stabilized Nylon, Light-Heavy Cross Section, Black, Pack of 250
Panduit PLT4H-TL30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section 14.5” (368mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 250.
Also known as: 074983539581, PLT4H-TL30
Specifications
Type: | Heat Stabilized, Reel Fed |
Color: | Black |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 14.500 in |
Size: | Light-Heavy |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Type: | Heat Stabilized, Reel Fed |
Width: | 0.300 in |
Material: | Nylon |
Size: | Light-Heavy |
Product Thickness: | 0.075 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Length: | 14.500 in |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)