Cable Tie, Intermediate, 14.5" Long, UV Nylon, Black, 100/Pack

Item #: 32427
Cat #: PLT4I-C0
UPC: 074983540730
Sign In or Register to view pricing and more.
Cable Tie, Weather Resistant Nylon, Intermediate Cross Section, Black, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Weather Resistant Nylon, Intermediate Cross Section, Black, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Cable Tie, 14.5 Inches (368 mm) Length, Intermediate. Black. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540730, PLT4I-C0, Solar Tie

Specifications

Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.500 in
Size: Intermediate
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 14.500 in
Type: Weather Resistant
Family / Style: Pan-Ty®
Color: Black
Material: Nylon
Size: Intermediate
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)