Cable Tie, 17.5L (445mm), Standard, Nylo

Item #: 173253
Cat #: PLT5S-M5
UPC: 074983566884
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, green.

Overview

Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, green.
Also known as: 074983566884, PLT5S-M5

Specifications

Color: Green
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Green
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)