Cable Tie, 24.7L (627mm), Light-Heavy, 100/PK
Item #:
679565
Cat #:
PLT7LH-C30
UPC:
074983387380
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 24.7 (627mm) length, heat stabilized nylon 6.6, black, 100/PK
Overview
Pan-Ty® locking tie, light-heavy cross section, 24.7 (627mm) length, heat stabilized nylon 6.6, black, 100/PK
Panduit PLT7LH-C30 Locking Cable Ties are designed to satisfy the needs of high temperature applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 24.7” (627mm) length. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 100.
Also known as: 074983387380, PLT7LH-C30
Specifications
Type: | Heat Stabilized |
Color: | Black |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 24.700 in |
Size: | Light-Heavy |
Diameter Range: | 7 in |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Type: | Heat Stabilized |
Width: | 0.300 in |
Material: | Nylon |
Size: | Light-Heavy |
Family / Style: | Pan-Ty® |
Color: | Black |
Weight Capacity: | 120 lbs |
Length: | 24.700 in |
Diameter Range: | 7 in |
Product Thickness: | 0.075 in |
Customer Reviews
No reviews for this product
(0)