Pan-Ty® PLT8H-C0 Cable Tie, Black, UV PA6.6, 30.6"L, 175lb, PK100
Item #:
264361
Cat #:
PLT8H-C0
UPC:
074983567355
Sign In or Register to view pricing and more.
Documents & Guides
Panduit PLT8H-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Overview
Panduit PLT8H-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983567355, PLT8H-C0
Specifications
Width: | 0.350 in |
Weight Capacity: | 175 lbs |
Color: | Black |
Material: | Nylon |
Length: | 30.600 in |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.078 in |
Size: | Heavy |
Width: | 0.350 in |
Color: | Black |
Length: | 30.600 in |
Family / Style: | Pan-Ty® |
Size: | Heavy |
Weight Capacity: | 175 lbs |
Material: | Nylon |
Type: | Weather Resistant |
Product Thickness: | 0.078 in |
Customer Reviews
No reviews for this product
(0)