Cable Tie, 30.6L (779mm), Heavy, Heat St

Item #: 720909
Cat #: PLT8H-C30
UPC: 074983387816
Sign In or Register to view pricing and more.
Pan-Ty® locking tie, heavy cross section, 30.6 (779mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, heavy cross section, 30.6 (779mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983387816, PLT8H-C30

Specifications

Type: Heat Stabilized
Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 30.600 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Type: Heat Stabilized
Weight Capacity: 175 lbs
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy
Width: 0.350 in
Color: Black
Length: 30.600 in
Product Thickness: 0.078 in

Customer Reviews

No reviews for this product
(0)