Wing Push Mount Tie, 6.0L (152mm), Inter

Item #: 721230
Cat #: PLWP1.5I-D30
UPC: 074983224135
Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Intermediate c

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Intermediate c
Also known as: 074983224135, PLWP1.5I-D30

Specifications

Length: 6 in
Color: Black
Material: Nylon
Length: 6 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)