Cable Tie, Intermediate, 11-1/2" Long, UV Nylon, Black, 100/PK
Item #:
300419
Cat #:
L-11-40-0-C
UPC:
728494933016
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant, 11-1/2 In Long, 40 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 100 per Bag, Order in Multiples of 100, Intermediate Cross Section
Overview
Cable Tie, Weather Resistant, 11-1/2 In Long, 40 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 100 per Bag, Order in Multiples of 100, Intermediate Cross Section
Also known as: 728494933016, L-11-40-0-C
Specifications
Color: | Black |
Length: | 11 in |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Color: | Black |
Weight Capacity: | 40 lbs |
Length: | 11 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)