CABLE TIE 120LB 24 UV BLK 1-PC DIS, 50/PK
Item #:
101454
Cat #:
L-24-120-0-L
UPC:
728494912769
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), 50/PK
Overview
Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), 50/PK
Also known as: 728494912769, L-24-120-0-L, Solar Tie
Specifications
Color: | Black |
Length: | 24 in |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Color: | Black |
Width: | 0.300 in |
Material: | Nylon |
Length: | 24 in |
Weight Capacity: | 120 lbs |
Customer Reviews
No reviews for this product
(0)