Cable Tie, Heavy Duty, Nylon, Natural Color, 28" Long, 50/Pack

Item #: 101484
Cat #: L-28-120-9-L
UPC: 728494125855
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable. Length: 28" (457.2 mm). Width: 0.300" (7.6 mm). Color: White. Package Quantity: 50.

Overview

Heavy Duty Cable Tie, Non-Releasable. Length: 28" (457.2 mm). Width: 0.300" (7.6 mm). Color: White. Package Quantity: 50.
Nylons possess an outstanding balance of properties combining strength, moderate stiffness, high service temperature and a high level of toughness. Nylon is particularly resistant to repeated impact, has a low co-efficient of friction and excellent abrasion resistance.
Also known as: 728494125855, L-28-120-9-L

Specifications

Color: Natural
Length: 28 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Natural
Weight Capacity: 120 lbs
Length: 28 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)