CABLE TIE 18LB 4IN UV BLK 1-PC BULK

Item #: 160015
Cat #: L-4-18-0-M
UPC: 728494914503
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 100.08mm (3.94 Inches) for Bundle Diameter up to 18.88mm (0.625 Inch), Width of 2.41mm (0.095 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 1000 Pack

Overview

Miniature Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 100.08mm (3.94 Inches) for Bundle Diameter up to 18.88mm (0.625 Inch), Width of 2.41mm (0.095 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 1000 Pack
Also known as: 728494914503, L-4-18-0-M

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Black
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in

Customer Reviews

No reviews for this product
(0)