Cable Tie, UV Nylon , Miniature, Black, 8-1/2" Long, 100/PK

Item #: 141312
Cat #: L-8-40-0-C
UPC: 728494918204
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Miniature Cross Section, Black, 8-1/2" Long, .140" Wide, 2" Max Bundle Size, 40lb Rating, Order in Multiples of 100

Overview

Cable Tie, Weather Resistant Nylon, Miniature Cross Section, Black, 8-1/2" Long, .140" Wide, 2" Max Bundle Size, 40lb Rating, Order in Multiples of 100
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494918204, L-8-40-0-C

Specifications

Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 40 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)