Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 889mm (35.0 Inches), Width of 8.13mm (0.32 Inches), Thickness of 1.7mm (0.07 Inches), Tensile Strength Rating of 780 Newtons (175 pounds)
Overview
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 889mm (35.0 Inches), Width of 8.13mm (0.32 Inches), Thickness of 1.7mm (0.07 Inches), Tensile Strength Rating of 780 Newtons (175 pounds)
Also known as: 786210134512, TY53510M
Specifications
Diameter: | 10 in |
Color: | Natural |
Weight Capacity: | 175 lbs |
Width: | 0.320 in |
Length: | 35 in |
Material: | Nylon |
Diameter: | 10 in |
Weight Capacity: | 175 lbs |
Length: | 35 in |
Color: | Natural |
Width: | 0.320 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)