CABLE TIE 18LB 7IN NATURAL NYLON

Item #: 22233
Cat #: TYB2315M
UPC: 786210883557
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 177.81mm (7.0 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.1mm (0.043 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack

Overview

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 177.81mm (7.0 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.1mm (0.043 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Also known as: 786210883557, TYB2315M, Solar Tie

Specifications

Length: 7 in
Color: Natural
Diameter: 1.500 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.900 in
Length: 7 in
Diameter: 1.500 in
Material: Nylon
Color: Natural
Weight Capacity: 18 lbs
Width: 0.900 in

Customer Reviews

No reviews for this product
(0)