Sign In or Register to view pricing and more.
Documents & Guides
8" Black Cable Ties 40 Max Tensile Strength
Overview
8" Black Cable Ties 40 Max Tensile Strength
Engineered to withstand temperatures as low as -40 degrees Fahrenheit and up to 185 degrees Fahrenheit,Topaz?s cable ties are the reliable choice to secure wire bundles and harness components with a minimum of effort and time. The flexible design allows easy access under and around cables and harnesses. Widely used in fast production line fastening with most standard tensioning tools. Molded from 6/6 nylon; natural white cable ties available in 13 sizes from 4? to 34?; Meets UL flame rating 94V-2.
Also known as: 751338198104, BT0840
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)