Cable Tie, 8" Long, Nylon, White, 40lb Rating, 100/PK

Item #: 587590
Cat #: NT0840
UPC: 751338214804
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, 6/6 Nylon, Natural White, 40lb Rating, 100/PK

Overview

Cable Tie, 8" Long, 6/6 Nylon, Natural White, 40lb Rating, 100/PK
Also known as: 751338214804, NT0840

Specifications

Weight Capacity: 40 lbs
Color: White
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Weight Capacity: 40 lbs
Length: 8 in
Standards: California Proposition 65
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)