Overview
24" Natural White Cable Ties
Engineered to withstand temperatures as low as -40 degrees Fahrenheit and up to 185 degrees Fahrenheit,Topaz?s cable ties are the reliable choice to secure wire bundles and harness components with a minimum of effort and time. The flexible design allows easy access under and around cables and harnesses. Widely used in fast production line fastening with most standard tensioning tools. Molded from 6/6 nylon; natural white cable ties available in 13 sizes from 4? to 34?; Meets UL flame rating 94V-2.
Also known as: 751338215306, NT24175
Specifications
Weight Capacity: | 175 lbs |
Length: | 24 in |
Color: | White |
Material: | Nylon |
Standards: | California Proposition 65 |
Weight Capacity: | 175 lbs |
Color: | White |
Standards: | California Proposition 65 |
Length: | 24 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)