50 lb Releaseable Cable Tie, 100/PK
Item #:
631633
Cat #:
109-00018
UPC:
089306346722
Sign In or Register to view pricing and more.
Documents & Guides
Q Tie, 8.3" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg
Overview
Q Tie, 8.3" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg
Q-Ties have a distinctive open-style head, a pre-lock function, and a large ribbed tail. The easily detectable slot opening offered with the tail and tie head provides ease of placement when working with gloves or for blind applications with limited view of the installation. The pre-lock feature allows for temporary holding of cable and wire bundles, permitting additional cables and wires to be placed without destroying the cable tie. Q-Ties can be tensioned by hand or with one of HellermannTyton’s mechanical cable tie application tools.
Also known as: 089306346722, 109-00018, qtie
Specifications
Color: | Natural |
Weight Capacity: | 175 lbs |
Material: | Polyamide |
Length: | 8 in |
Color: | Natural |
Material: | Polyamide |
Weight Capacity: | 175 lbs |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)